Zoro Homepage

Nalidixic Acid, 1kg

  • Mfr # N42000-1000.0

  • Zoro # G603561035


product price: $1,220.99
/ea
Free Shipping & Returns

Key Features

Product Type
Nalidixic Acid
Purity
99 %
Chemical Formula
C12H12N2O3
Storage Temp.
Room Temperature
Container Size
1 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N42000-1000.0
Zoro #
G603561035
UPC #
-
Country of Origin
India

Dimensions

Container Size
1 kg

Details

Product Type
Nalidixic Acid
Purity
99 %
Chemical Formula
C12H12N2O3
Storage Temp.
Room Temperature
Molecular Weight
232.2
Item
Nalidixic Acid
CAS Number
389-08-2
Solubility
Water
Form
Powder
Shelf Life
18 mo
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
Room Temperature
Volume
1 kg

Description

Nalidixic Acid, CAS Number 389-08-2, Molecular Weight 232.2, Chemical Formula C12H12N2O3, Shelf Life 18 mo

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.