Zoro Homepage

NANA (n-Acetylneuraminic acid), 100mg

  • Mfr # A10080-0.1

  • Zoro # G503560367


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
-20 Degrees C
Molecular Weight
309.3
Solubility
Water
Purity
Greater Than 95%
Chemical Formula
C11H19NO9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10080-0.1
Zoro #
G503560367
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 mg

Details

Item
NANA (n-Acetylneuraminic Acid)
Storage Temp.
-20 Degrees C
Molecular Weight
309.3
Solubility
Water
Purity
Greater Than 95%
Chemical Formula
C11H19NO9
CAS Number
131-48-6
Form
Powder
Shelf Life
18 mo

Description

NANA (n-Acetylneuraminic Acid), CAS Number 131-48-6, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 309.3, Solubility Water, Storage Temp. -20 Degrees C, Chemical Formula C11H19NO9, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.