Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NANA (n-Acetylneuraminic acid), 25mg

  • Mfr # A10080-0.025

  • Zoro # G803560074


product price: $46.49
/ea

Key Features

Solubility
Water
Purity
Greater Than 95%
Container Size
25 mg
Form
Powder
Molecular Weight
309.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10080-0.025
Zoro #
G803560074
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 mg

Details

Solubility
Water
Purity
Greater Than 95%
Form
Powder
Molecular Weight
309.3
Item
NANA (n-Acetylneuraminic Acid)
Shelf Life
18 mo
CAS Number
131-48-6
Storage Temp.
-20 Degrees C
Chemical Formula
C11H19NO9

Description

NANA (n-Acetylneuraminic Acid), CAS Number 131-48-6, Purity Greater Than 95 Percent, Container Size 25 mg, Form Powder, Molecular Weight 309.3, Solubility Water, Storage Temp. -20 Degrees C, Chemical Formula C11H19NO9, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.