Zoro Homepage

Naphthol-AS-MX-phosphate, 100 MG

  • Mfr # N88200-0.1

  • Zoro # G004972508


product price: $45.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N88200-0.1
Zoro #
G004972508
UPC #
-
Country of Origin
China

Description

CAS Number: 1596-56-1
Molecular Weight: 371.32
Chemical Formula: C19H18NO5P
Solubility: Ethanol (50 mg/ml)
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Cream Powder
Identification (FTIR): Conforms
Purity: 99.0 %
Water Content (K.F): 5.0 %
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.