Zoro Homepage

Naphthol-AS-MX-phosphate, 5 G

  • Mfr # N88200-5.0

  • Zoro # G804972470


product price: $462.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N88200-5.0
Zoro #
G804972470
UPC #
-
Country of Origin
China

Description

CAS Number: 1596-56-1
Molecular Weight: 371.32
Chemical Formula: C19H18NO5P
Solubility: Ethanol (50 mg/ml)
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Cream Powder
Identification (FTIR): Conforms
Purity: 99.0 %
Water Content (K.F): 5.0 %
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.