Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neomycin Sulfate, 1kg

  • Mfr # N20040-1000.0

  • Zoro # G803560654


product price: $1,330.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C23H27N3O7 HCl
Form
Powder
Product Type
Neomycin Sulfate
Shelf Life
18 mo
Molecular Weight
908.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N20040-1000.0
Zoro #
G803560654
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 kg

Details

Chemical Formula
C23H27N3O7 HCl
Form
Powder
Item
Neomycin Sulfate
Product Type
Neomycin Sulfate
Shelf Life
18 mo
Molecular Weight
908.9
Solubility
Water
Purity
99 %
Storage Temp.
Room Temperature
CAS Number
1405-10-3
Storage Temperature
Room Temperature
Volume
1 kg
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics

Description

Neomycin Sulfate, CAS Number 1405-10-3, Molecular Weight 908.9, Chemical Formula C23H27N3O7 HCl, Shelf Life 18 mo

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.