Zoro Homepage

Neomycin Sulfate, 25g

  • Mfr # N20040-25.0

  • Zoro # G203560414


product price: $53.89
/ea

Key Features

Chemical Formula
C23H46N6O13;3H2SO4
Molecular Weight
908.9
Shelf Life
18 mo
Product Type
Neomycin Sulfate
CAS Number
1405-10-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N20040-25.0
Zoro #
G203560414
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 g

Details

Chemical Formula
C23H46N6O13;3H2SO4
Molecular Weight
908.9
Shelf Life
18 mo
Product Type
Neomycin Sulfate
Item
Neomycin Sulfate
CAS Number
1405-10-3
Form
Powder
Purity
99 %
Solubility
Water
Storage Temp.
Room Temperature
Storage Temperature
Room Temperature
Chemical Grade
Lab
Special Information
pH (3.3 % in Aqueous Solution): 5.0 to 7.5
Volume
25 g
Solubility Type
Water
Application
Microbiology and Molecular Biology
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Quantity
1

Description

Neomycin Sulfate, Concentration Not Applicable, CAS Number 1405-10-3, Molecular Weight 908.9, Chemical Formula C23H46N6O13;3H2SO4, Chemical Grade Lab, Shelf Life 18 mo, Special Information pH (3.3 Percent in Aqueous Solution): 5.0 to 7.5

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.