Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Red, Dye, 100g

  • Mfr # N22400-100.0

  • Zoro # G803559801


product price: $1,252.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
288.8
Shelf Life
18 mo
Chemical Formula
C15H16N4, HCl
Storage Temp.
Room Temperature
Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N22400-100.0
Zoro #
G803559801
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 g

Details

Molecular Weight
288.8
Shelf Life
18 mo
Chemical Formula
C15H16N4, HCl
Storage Temp.
Room Temperature
Form
Powder
Purity
Greater Than 95%
Item
Neutral Red/Dye
Solubility
Water
CAS Number
553-24-2

Description

Neutral Red/Dye, CAS Number 553-24-2, Purity Greater Than 95 Percent, Container Size 100 g, Form Powder, Molecular Weight 288.8, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C15H16N4, HCl, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.