Zoro Homepage

Nicotinic acid (Vitamin B), 500g

  • Mfr # N20080-500.0

  • Zoro # G303560321


product price: $43.69
/ea

Key Features

Purity
Greater Than 95%
Chemical Formula
C6H5NO2
Form
Powder
Molecular Weight
123.1
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N20080-500.0
Zoro #
G303560321
UPC #
N
Country of Origin
China

Dimensions

Container Size
500 g

Details

Purity
Greater Than 95%
Chemical Formula
C6H5NO2
Form
Powder
Molecular Weight
123.1
Solubility
Water
Shelf Life
18 mo
CAS Number
59-67-6
Storage Temp.
Room Temperature
Item
Nicotinic Acid (Vitamin B)

Description

Nicotinic Acid (Vitamin B), CAS Number 59-67-6, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Molecular Weight 123.1, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C6H5NO2, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.