Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ninhydrin Reagent, 1 Kilogram

  • Mfr # N92000-1000.0

  • Zoro # G616554840


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Type
Dyes and Stains
Container Size
1 KG
Chemical Family Type
Ninhydrin Reagent
For Use With
Research or further manufacturing use only, not for food or drug use.
Molecular Weight
178.14 g/mol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N92000-1000.0
Zoro #
G616554840
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
1 KG

Details

Type
Dyes and Stains
Chemical Family Type
Ninhydrin Reagent
Item
Ninhydrin Reagent, 1 Kilogram
For Use With
Research or further manufacturing use only, not for food or drug use.
Molecular Weight
178.14 g/mol
CAS Number
485-47-2

Description

CAS Number: 485-47-2Molecular Weight: 178.14Chemical Formula: C9H6O4Storage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: Pale yellow crystalline, free flowing powder Assay: 99.0 %Identification IR: Conforms Suitability for detection of amino acids: Passes test pH 1 %: 4.6 - 5.6 Sulfated Ash: 0.1 %Country of Origin: India Shipping Weight: 2.2 lbsShipping Dimensions: 4.88 x 6.00 x 4.88Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.