Zoro Homepage

Nitro blue tetrazolium (NBT), 100mg

  • Mfr # N66000-0.1

  • Zoro # G003560911


product price: $54.89
/ea

Key Features

Molecular Weight
817.6
Form
Powder
Shelf Life
18 mo
Chemical Formula
C40H30CI2N10O6
Container Size
100 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N66000-0.1
Zoro #
G003560911
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 mg

Details

Molecular Weight
817.6
Item
Nitro blue etrazolium (NBT)
Form
Powder
Shelf Life
18 mo
Chemical Formula
C40H30CI2N10O6
Purity
Greater Than 95%
CAS Number
298-83-9
Solubility
1% in Hot Methanol
Storage Temp.
2 Degrees to 8 Degrees C

Description

Nitro blue etrazolium (NBT), CAS Number 298-83-9, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 817.6, Solubility 1 Percent in Hot Methanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C40H30CI2N10O6, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.