Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitro blue tetrazolium (NBT), 1g

  • Mfr # N66000-1.0

  • Zoro # G603560519


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Solubility
1% in Hot Methanol
Purity
Greater Than 95%
CAS Number
298-83-9
Form
Powder
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N66000-1.0
Zoro #
G603560519
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Solubility
1% in Hot Methanol
Purity
Greater Than 95%
Item
Nitro blue tetrazolium (NBT)
CAS Number
298-83-9
Form
Powder
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Chemical Formula
C40H30CI2N10O6
Molecular Weight
817.6

Description

Nitro blue tetrazolium (NBT), CAS Number 298-83-9, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 817.6, Solubility 1 Percent in Hot Methanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C40H30CI2N10O6, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.