Zoro Homepage

Nitro blue tetrazolium (NBT), 5g

  • Mfr # N66000-5.0

  • Zoro # G503559996


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Purity
Greater Than 95%
Shelf Life
18 mo
Solubility
1% in Hot Methanol
Molecular Weight
817.6
Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N66000-5.0
Zoro #
G503559996
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

Purity
Greater Than 95%
Shelf Life
18 mo
Item
Nitro blue tetrazolium (NBT)
Solubility
1% in Hot Methanol
Molecular Weight
817.6
Form
Powder
Chemical Formula
C40H30CI2N10O6
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
298-83-9

Description

Nitro blue tetrazolium (NBT), CAS Number 298-83-9, Purity Greater Than 95 Percent, Container Size 5 g, Form Powder, Molecular Weight 817.6, Solubility 1 Percent in Hot Methanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C40H30CI2N10O6, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.