Zoro Homepage

Nonidet P-40 Substitute, 500mL

  • Mfr # N59000-500.0

  • Zoro # G703559833


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Container Size
500 mL
Shelf Life
18 mo
Form
Liquid
Container Material
Plastic
Product Type
Nonidet P-40 Substitute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N59000-500.0
Zoro #
G703559833
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 mL

Details

Shelf Life
18 mo
Form
Liquid
Container Material
Plastic
Item
Nonidet P-40 Substitute
Product Type
Nonidet P-40 Substitute
Solubility
Water
Storage Temp.
Room Temperature
Chemical Grade
Lab
Storage Temperature
Room Temperature
Chemical Formula
C16H2602
REMOVE - Previous PI Node
Protease Inhibitors
CAS Number
9002-93-1
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Solubility Type
Water
Molecular Weight
250.38
Quantity
1
Volume
500 mL

Description

Nonidet P-40 Substitute, CAS Number 9002-93-1, Molecular Weight 250.38, Chemical Formula C16H2602, Chemical Grade Lab, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.