Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Novobiocin Sodium Salt, 1g

  • Mfr # N30200-1.0

  • Zoro # G803560289


product price: $53.89
/ea

Key Features

Solubility
Water
Container Size
1 g
Purity
99 %
Chemical Formula
C31H35N2NaO11
Molecular Weight
634.61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N30200-1.0
Zoro #
G803560289
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 g

Details

Solubility
Water
Purity
99 %
Chemical Formula
C31H35N2NaO11
Molecular Weight
634.61
Storage Temp.
2 Degrees to 8 Degrees C
Item
Novobiocin Sodium Salt
Shelf Life
18 mo
Form
Powder
CAS Number
1476-53-5
Product Type
Novobiocin Sodium Salt
Quantity
1
Volume
1 g
Storage Temperature - Minimum
2 Degrees C
Storage Temperature - Maximum
8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Chemical Grade
Lab
Special Information
BSE/TSE Free
Storage Temperature
2 Degrees to 8 Degrees C
Application
Microbiology and Molecular Biology
Solubility Type
Water

Description

Novobiocin Sodium Salt, CAS Number 1476-53-5, Molecular Weight 634.61, Chemical Formula C31H35N2NaO11, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.