Zoro Homepage

NP-40 Lysis High Salt Buffer Solution, 500 ML

  • Mfr # N32000-500.0

  • Zoro # G004972454


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N32000-500.0
Zoro #
G004972454
UPC #
-
Country of Origin
United States

Description

1X buffer used for extracting proteins from cells.
CAS Number: 1185-53-1, 7647-14-5, 6381-92-6, 9016-45-9
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Liquid
pH: 7.2 - 7.6
Shipping Weight: 0.2701 lbs
Shipping Dimensions: 2.75 x 6.75 x 2.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.