Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NPG, 10344-94-2,250mg, Powder

  • Mfr # N12030-0.25

  • Zoro # G303559691


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Purity
Greater Than 95%
Container Size
250 mg
Molecular Weight
315.2
Chemical Formula
C12H13NO9
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N12030-0.25
Zoro #
G303559691
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
250 mg

Details

Purity
Greater Than 95%
Molecular Weight
315.2
Chemical Formula
C12H13NO9
Item
4-Nitrophenyl-B-D-glucuronide (NPG)
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
10344-94-2
Solubility
Water
Shelf Life
18 mo
Form
Powder

Description

4-Nitrophenyl-B-D-glucuronide (NPG), CAS Number 10344-94-2, Purity Greater Than 95 Percent, Container Size 250 mg, Form Powder, Molecular Weight 315.2, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C12H13NO9, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.