Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nutrient Agar, 10 KG

  • Mfr # N14100-10000.0

  • Zoro # G304972451


product price: $1,950.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
11.25 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N14100-10000.0
Zoro #
G304972451
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
11.25 in
Length
10 in

Description

For cultivating a variety of non-fastidious organisms. Dissolve 23g in one liter distilled water. Heat solution to boiling with continuous stirring for one minute. Sterilize by autoclaving at 121°C for 15 minutes. Mix medium with gentle agitation to avoid bubbles prior to pouring plates. Store at room temperature. Ingredients:Beef Extract: 3 g/lPancreatic Digest of Gelatin: 5 g/lAgar: 15 g/l
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous Free Flowing,Beige
PPM Appearance: Trace to Light Haze, None to Light PPT, Light Beige Amber
pH (2.3% Solution @25 oC): 6.6 - 7.0
Bacillus Subtilis ATCC 9372: Good to Excellent
Microorganism (Escherichia Coli ATCC 25922): Good to Excellent
Microorganism -Pseudomonas Aeruginosa ATCC 27853: Good to Excellent
Microorganism (Staphylococcus Aureus ATCC 25923): Good to Excellent
Salmonella Typhimurium ATCC 14028: Good to Excellent
Shipping Weight: 21.9999 lbs
Shipping Dimensions: 11.25 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.