Zoro Homepage

Nutrient Agar, 500g

  • Mfr # N14100-500.0

  • Zoro # G303560703


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Purity
95 %
Product Type
Nutrient Agar
Shelf Life
18 mo
Form
Solid
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N14100-500.0
Zoro #
G303560703
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 g

Details

Purity
95 %
Product Type
Nutrient Agar
Shelf Life
18 mo
Item
Nutrient Agar
Form
Solid
Solubility
Water
Storage Temp.
Room Temperature
Application
Cultivating a Variety of Non-Fastidious Organisms
Chemical Grade
Lab
Chemical Formula
C14H24O9
Solubility Type
Water with Heat
Features
Heat Solution to Boiling with Continuous Stirring for One Minute
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Reagents
Quantity
1
Volume
500 g

Description

Nutrient Agar, Chemical Formula C14H24O9, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.