Zoro Homepage

Nutrient Broth, 500g

  • Mfr # N15100-500.0

  • Zoro # G803560906


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Container Size
500 g
Product Type
Nutrient Broth
Solubility
Water
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N15100-500.0
Zoro #
G803560906
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 g

Details

Item
Nutrient Broth
Form
Powder
Product Type
Nutrient Broth
Solubility
Water
Shelf Life
18 mo
Storage Temp.
Room Temperature
Purity
95 %
Solubility Type
Water
REMOVE - Previous PI Node
Molecular Biology Reagents
Features
Heat Solution to Boiling with Continuous Stirring for One Minute
Storage Temperature
Room Temperature
Quantity
1
Application
Cultivating a Variety of Non-Fastidious Organisms
Chemical Grade
Lab
Volume
500 g

Description

Nutrient Broth, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.