Zoro Homepage

Nutrient Broth, 5kg

  • Mfr # N15100-5000.0

  • Zoro # G103560088


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Form
Powder
Solubility
Water
Purity
95 %
Storage Temp.
Room Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N15100-5000.0
Zoro #
G103560088
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 kg

Details

Shelf Life
18 mo
Form
Powder
Solubility
Water
Item
Nutrient Broth
Purity
95 %
Storage Temp.
Room Temperature
Product Type
Nutrient Broth
Application
Cultivating a Variety of Non-Fastidious Organisms
Solubility Type
Water
REMOVE - Previous PI Node
Molecular Biology Reagents
Quantity
1
Chemical Grade
Lab
Storage Temperature
Room Temperature
Volume
5 kg
Features
Heat Solution to Boiling with Continuous Stirring for One Minute

Description

Nutrient Broth, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.