Nystatin, 5g
Mfr # N82020-5.0
Zoro # G303560451
product price: $53.19
/eaKey Features
Molecular Weight
926.1
CAS Number
1400-61-9
Shelf Life
18 mo
Purity
99 %
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N82020-5.0
Zoro #
G303560451
UPC #
-
Country of Origin
China
Dimensions
Container Size
5 g
Details
Molecular Weight
926.1
CAS Number
1400-61-9
Shelf Life
18 mo
Purity
99 %
Form
Powder
Item
Nystatin
Solubility
DMSO
Product Type
Nystatin
Chemical Formula
C47H75NO17
Storage Temp.
2 Degrees to 8 Degrees C
Volume
5 g
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
2 Degrees to 8 Degrees C
Description
Nystatin, CAS Number 1400-61-9, Molecular Weight 926.1, Chemical Formula C47H75NO17, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.