Zoro Homepage

NZCYM Broth, 250g

  • Mfr # N72000-250.0

  • Zoro # G903559718


product price: $48.39
/ea

Key Features

Storage Temp.
Room Temperature
Solubility
Water
Container Size
250 g
Form
Powder
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N72000-250.0
Zoro #
G903559718
UPC #
-
Country of Origin
United States

Dimensions

Container Size
250 g

Details

Storage Temp.
Room Temperature
Solubility
Water
Form
Powder
Shelf Life
18 mo
Purity
Greater Than 95%
Item
NZCYM Broth

Description

NZCYM Broth, Purity Greater Than 95 Percent, Container Size 250 g, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.