Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NZM Broth, 250g

  • Mfr # N71000-250.0

  • Zoro # G303560673


product price: $43.39
/ea

Key Features

Solubility
Water
Storage Temp.
Room Temperature
Purity
Greater Than 95%
Container Size
250 g
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N71000-250.0
Zoro #
G303560673
UPC #
-
Country of Origin
United States

Dimensions

Container Size
250 g

Details

Solubility
Water
Storage Temp.
Room Temperature
Purity
Greater Than 95%
Shelf Life
18 mo
Form
Powder
Item
NZM Broth

Description

NZM Broth, Purity Greater Than 95 Percent, Container Size 250 g, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.