Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NZM Broth, 500 G

  • Mfr # N71000-500.0

  • Zoro # G104972408


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
3.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N71000-500.0
Zoro #
G104972408
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
3.5 in
Length
3.5 in

Description

Enriched medium for cultivating recombinant strains of E. Coli and propagating theta bacteriophage.Dissolve 16 grams in 1 liter distilled water. Sterilize by autoclaving for 15 minutes.Ingredients:Casein Digest Protein: 10 g/LSodium Chloride: 5 g/LMagnesium Sulfate: 0.94 g/L
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous, free flowing light beige
PPM Appearance: Clear, no to light ppt, light yellow
pH (1.6% Solution @ 25 oC): 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Good to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.