Zoro Homepage

o-Phenylenediamine, 250 G

  • Mfr # P22600-250.0

  • Zoro # G404974591


product price: $243.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22600-250.0
Zoro #
G404974591
UPC #
-
Country of Origin
China

Description

WARNING! This product can expose you to o-Phenylenediamine, a chemical which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
CAS Number: 95-54-5
Molecular Weight: 108.14
Chemical Formula: C6H8N2
Solubility: Alcohol, Chloroform, Ether, Slightly Soluble in Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Off White Crystalline Powder
Assay (GC): > 97.5 %
FTIR-Spectrum: Conforms to Structure
Melting Point: 98 - 102 oC
Shipping Weight: 0.3801 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.