Zoro Homepage

Ovalbumin, 1 G

  • Mfr # O62100-1.0

  • Zoro # G604972519


product price: $86.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O62100-1.0
Zoro #
G604972519
UPC #
-
Country of Origin
United States

Description

Suitable as a carrier protein for conjugation applications.
Common Name: Albumin from Chicken Egg White
CAS Number: 9006-59-1
Molecular Weight: 42.7 kDa
Chemical Formula: N/A
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White Lyophilized Powder
A280: Report mg/ml
Purity: 80.0 %
SDS Gel: Satisfactory
Source: Chicken Egg White
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.