Zoro Homepage

Oxytetracycline Hydrochloride, 25g

  • Mfr # O20020-25.0

  • Zoro # G203559852


product price: $53.89
/ea

Key Features

Purity
99 %
Container Size
25 g
CAS Number
2058-46-0
Form
Powder
Molecular Weight
496.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O20020-25.0
Zoro #
G203559852
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 g

Details

Purity
99 %
CAS Number
2058-46-0
Form
Powder
Molecular Weight
496.9
Storage Temp.
Room Temperature
Chemical Formula
C23H46N6O13 3H2SO4
Solubility
Ethanol
Product Type
Oxytetracycline Hydrochloride
Shelf Life
18 mo
Item
Oxytetracycline Hydrochloride
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
Room Temperature
Volume
25 g

Description

Oxytetracycline Hydrochloride, CAS Number 2058-46-0, Molecular Weight 496.9, Chemical Formula C23H46N6O13 3H2SO4, Shelf Life 18 mo

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.