Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P-Aminobenzoic Acid (Vitamin H1), 100g

  • Mfr # A20050-100.0

  • Zoro # G903560066


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
Room Temperature
Purity
Greater Than 95%
Solubility
Water
CAS Number
150-13-0
Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20050-100.0
Zoro #
G903560066
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 g

Details

Storage Temp.
Room Temperature
Purity
Greater Than 95%
Solubility
Water
CAS Number
150-13-0
Item
P-Aminobenzoic Acid (Vitamin H1)
Chemical Formula
C7H7NO2
Molecular Weight
137.1
Form
Powder
Shelf Life
18 mo

Description

P-Aminobenzoic Acid (Vitamin H1), CAS Number 150-13-0, Purity Greater Than 95 Percent, Container Size 100 g, Form Powder, Molecular Weight 137.1, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C7H7NO2, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.