Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P-Aminobenzoic Acid (Vitamin H1), 25g

  • Mfr # A20050-25.0

  • Zoro # G803560555


product price: $71.19
/ea

Key Features

CAS Number
150-13-0
Molecular Weight
137.1
Container Size
25 g
Form
Powder
Purity
Greater Than 95%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20050-25.0
Zoro #
G803560555
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 g

Details

CAS Number
150-13-0
Molecular Weight
137.1
Form
Powder
Purity
Greater Than 95%
Solubility
Water
Storage Temp.
Room Temperature
Shelf Life
18 mo
Chemical Formula
C7H7NO2
Item
P-Aminobenzoic Acid (Vitamin H1)

Description

P-Aminobenzoic Acid (Vitamin H1), CAS Number 150-13-0, Purity Greater Than 95 Percent, Container Size 25 g, Form Powder, Molecular Weight 137.1, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C7H7NO2, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.