Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(-)-p-Bromotetramisole oxalate, 5 MG

  • Mfr # B74300-0.005

  • Zoro # G704967255


product price: $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74300-0.005
Zoro #
G704967255
UPC #
-
Country of Origin
China

Description

Potent alkaline phosphate inhibitor. Mimics the action of orthovanadate in the potentiation of fluorouracil antiproliferative activity. Cell permeable.
CAS Number: 62284-79-1
Molecular Weight: 373.22
Chemical Formula: C11H11BrN2S €¢ C2H2O4
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Report
Identification: Conforms
Purity (HNMR): Report %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.