Zoro Homepage

P-Gal, 1 G

  • Mfr # P12000-1.0

  • Zoro # G704974635


product price: $82.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12000-1.0
Zoro #
G704974635
UPC #
-
Country of Origin
United Kingdom

Description

Common Name: Phenyl-Î2-D-Galactopyranoside
CAS Number: 2818-58-8
Molecular Weight: 256.26
Chemical Formula: C12H16O6
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to Off White Crystalline Powder
Identity: FTIR Concordant
Purity (TLC): 98 %
Solution Test (1% in Water): Clear Colorless
Specific Rotation: -40.0 - -44.0
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.