Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

p-Nitrophenyl-a-L-arabinofuranoside,

  • Mfr # N66060-0.1

  • Zoro # G004972553


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N66060-0.1
Zoro #
G004972553
UPC #
-
Country of Origin
United Kingdom

Description

CAS Number: 6892-58-6
Molecular Weight: 271.22
Chemical Formula: C11H13NO7
Solubility: DMSO
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to off white to slightly yellow powder
Identity (NMR): Conforms to the Structure
Melting Point: 140 - 145 oC
Purity (HPLC): 98 %
Purity (TLC): 98 %
Specific Rotation: Report
Shipping Weight: 0.0331 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.