Paromomycin Sulfate, 1g
Mfr # P11000-1.0
Zoro # G603560441
product price: $48.69
/eaKey Features
Molecular Weight
615.6 (Base)
Shelf Life
18 mo
Form
Powder
Product Type
Paromomycin Sulfate
Storage Temp.
Room Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P11000-1.0
Zoro #
G603560441
UPC #
-
Country of Origin
China
Dimensions
Container Size
1 g
Details
Molecular Weight
615.6 (Base)
Item
Paromomycin Sulfate
Shelf Life
18 mo
Form
Powder
Product Type
Paromomycin Sulfate
Storage Temp.
Room Temperature
Purity
99 %
CAS Number
1263-89-4
Solubility
Water
Chemical Formula
C22H24N2O9 HCl
Volume
1 g
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
Room Temperature
Description
Paromomycin Sulfate, CAS Number 1263-89-4, Molecular Weight 615.6 (Base), Chemical Formula C22H24N2O9 HCl, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.