Paromomycin Sulfate, 25g
Mfr # P11000-25.0
Zoro # G203560094
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Purity
99 %
Form
Powder
Shelf Life
18 mo
Storage Temp.
Room Temperature
Product Type
Paromomycin Sulfate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P11000-25.0
Zoro #
G203560094
UPC #
-
Country of Origin
China
Dimensions
Container Size
25 g
Details
Purity
99 %
Form
Powder
Item
Paromomycin Sulfate
Shelf Life
18 mo
Storage Temp.
Room Temperature
Product Type
Paromomycin Sulfate
Chemical Formula
C23H45N5O14;H2SO4
Solubility
Water
Molecular Weight
615.6
CAS Number
1263-89-4
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
Room Temperature
Application
Molecular Biology
Quantity
1
Chemical Grade
Lab
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Solubility Type
Water
Volume
25 g
Special Information
pH 3.0% Solution @25 Degrees C: 5.0 to7.5
Description
Paromomycin Sulfate, CAS Number 1263-89-4, Molecular Weight 615.6, Chemical Formula C23H45N5O14;H2SO4, Chemical Grade Lab, Shelf Life 18 mo, Special Information pH 3.0 Percent Solution @25 Degrees C: 5.0 to7.5
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.