Zoro Homepage

Paromomycin Sulfate, 5g

  • Mfr # P11000-5.0

  • Zoro # G003560331


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Purity
99 %
Chemical Formula
C23H45N5O14 H2SO4
CAS Number
1263-89-4
Molecular Weight
615.6 (Base)
Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11000-5.0
Zoro #
G003560331
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

Item
Paromomycin Sulfate
Purity
99 %
Chemical Formula
C23H45N5O14 H2SO4
CAS Number
1263-89-4
Molecular Weight
615.6 (Base)
Form
Powder
Shelf Life
18 mo
Product Type
Paromomycin Sulfate
Solubility
Water
Storage Temp.
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
Room Temperature
Volume
5 g

Description

Paromomycin Sulfate, CAS Number 1263-89-4, Molecular Weight 615.6 (Base), Chemical Formula C23H45N5O14 H2SO4, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.