Zoro Homepage

PBS 100ml Tablets, PK 100

  • Mfr # P32080-100T

  • Zoro # G603560731


product price: $70.89
/ea

Key Features

Chemical Container Size
100 kg
Shelf Life
18 mo
Product Type
Phosphate Buffered Saline
Concentration
P32080
Application
Biological Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32080-100T
Zoro #
G603560731
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 kg

Details

Shelf Life
18 mo
Item
Phosphate Buffered Saline
Product Type
Phosphate Buffered Saline
Concentration
P32080
Application
Biological Materials
Storage Temperature
Room Temperature
Quantity
100
REMOVE - Previous PI Node
P
Form
Tablet
Solubility Type
Water
Special Information
pH (1 Tablet/ 100 mL Water): 7.3 to 7.5
Chemical Grade
Lab
Volume
100 mL
Container Type
Bottle

Description

Phosphate Buffered Saline, Concentration P32080, Chemical Grade Lab, Chemical Container Size 100 kg, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information pH (1 Tablet/ 100 mL Water): 7.3 to 7.5

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.