Zoro Homepage

PBS, 10X Powder Concentrate, 1 L

  • Mfr # P32200-1000.0

  • Zoro # G804974610


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32200-1000.0
Zoro #
G804974610
UPC #
-
Country of Origin
United States

Description

CAS Number: 7778-77-0; 7447-40-7; 7558-79-4; 7647-14-5
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Granular Powder
Chloride: 0.136 - 0.144 moles/liter
Conductivity @ 25 oC: 14000 - 17800 μomhos/cm
DNase, RNase, protease: Not Detected
pH (10X Solution): 6.7 - 6.9
pH (1 X Solution): 7.3 - 7.5
Solubility: Pass Test (9.89%)
Seal Integrity Testing: Pass Test
Shipping Weight: 2.25 lbs
Shipping Dimensions: 3.50 x 8.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.