PBS 10x Solution, 1L
Mfr # P32060-1000.0
Zoro # G903560998
product price: $64.19
/eaKey Features
Concentration
P32060
Chemical Container Size
1 L
Product Type
Phosphate Buffered Saline - 10X Sterile Solution
Shelf Life
18 mo
REMOVE - Previous PI Node
P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P32060-1000.0
Zoro #
G903560998
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Concentration
P32060
Item
Phosphate Buffered Saline - 10X Sterile Solution
Product Type
Phosphate Buffered Saline - 10X Sterile Solution
Shelf Life
18 mo
REMOVE - Previous PI Node
P
Application
Biological Materials
Volume
1 L
Special Information
Sterile
Solubility Type
Water
Form
Liquid
CAS Number
7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0
Chemical Grade
Lab
Quantity
1
Chemical Formula
H2O; NaCl; KCl; Na2HPO4
Storage Temperature
Room Temperature
Description
Phosphate Buffered Saline - 10X Sterile Solution, Concentration P32060, CAS Number 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0, Chemical Formula H2O; NaCl; KCl; Na2HPO4, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information Sterile
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.