Zoro Homepage

PBS 10x Solution, 4L

  • Mfr # P32060-4000.0

  • Zoro # G403560290


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
4 L
Product Type
Phosphate Buffered Saline - 10X Solution
Shelf Life
18 mo
Concentration
P32060
REMOVE - Previous PI Node
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32060-4000.0
Zoro #
G403560290
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Product Type
Phosphate Buffered Saline - 10X Solution
Item
Phosphate Buffered Saline - 10X Solution
Shelf Life
18 mo
Concentration
P32060
REMOVE - Previous PI Node
P
Special Information
pH (10X Solution): 6.8 to 7.2
Storage Temperature
Room Temperature
Chemical Grade
Lab
Chemical Formula
H2O; NaCl; KCl; Na2HPO4
Application
Biological Materials
Form
Liquid
Quantity
1
Volume
4 L
Solubility Type
Water
CAS Number
7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0

Description

Phosphate Buffered Saline - 10X Solution, Concentration P32060, CAS Number 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0, Chemical Formula H2O; NaCl; KCl; Na2HPO4, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information pH (10X Solution): 6.8 to 7.2

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.