Zoro Homepage

PBS 1X Solution, 500 ML

  • Mfr # P10400-500.0

  • Zoro # G104974624


product price: $37.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10400-500.0
Zoro #
G104974624
UPC #
-
Country of Origin
United States

Description

Phosphate Buffered Saline is a buffer solution commonly used in biological research. PBS has many uses because it is isotonic and non-toxic to most cells. These uses include substance dilution and cell container rinsing.Ready to use sterile 1X solution.Ingredients:Sodium Chloride: 137 mMPotassium Chloride: 2.7 mMPhosphate Buffer: 11.9 mMpH: 7.4Does not contain Calcium or Magnesium
Common Name: Phosphate Buffered Saline 1X Sterile Solution
CAS Number: 7647-14-5, 7447-40-7, 7558-79-4, 7778-77-0, 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear and Colorless Solution
pH: 7.25 - 7.55
Shipping Weight: 0.25 lbs
Shipping Dimensions: 7.00 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.