Zoro Homepage

PBS Phosphate Buffered Saline 100 ml Tablets, 500 Tablets per Bottle

  • Mfr # P32080-500T

  • Zoro # G816554688


product price: $295.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32080-500T
Zoro #
G816554688
UPC #
-
Country of Origin
Unknown

Description

PBS, 100 mL Tablets are pre-weighed tablets used to prepare 100 mL of Phosphate-Buffered Saline, a widely used buffer in biological research. Each tablet contains sodium chloride, sodium phosphate dibasic, and potassium phosphate monobasic, which dissolve in water to form an isotonic, pH-balanced solution. PBS is used in cell culture, immunohistochemistry, protein and nucleic acid research, and diagnostic assays. These tablets ensure consistent buffer preparation, eliminate weighing steps, and save time in lab workflows. They support sample integrity and provide a stable environment for biological reactions. Common Name: Phosphate Buffered SalineCAS Number: 7647-14-5,7447-40-7,7558-79-4,7778-77-0Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White, Concave Tablets Clarity and Color of Solution: Clear colorless solution No Cloudy 5 tablets in 500 ml H2O Hardness Test: Non Fragile, No Chips, No broken Tablets pH 1 Tablet/ 100 ml Water: 7.3 - 7.5 Shipping Weight: 1.3999 lbsShipping Dimensions: 4.88 x 7.25 x 4.88Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.