Zoro Homepage

PBS Phosphate Buffered Saline 200ml Tablets, 100 Tablets per Bottle

  • Mfr # P32082-100T

  • Zoro # G216554639


product price: $98.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32082-100T
Zoro #
G216554639
UPC #
-
Country of Origin
Unknown

Description

PBS, 200ml Tablets refer to pre-weighed tablets used to prepare a specific volume of PBS Phosphate Buffered Saline solution. The buffer tablets are commonly used buffer solution in biological and biochemical research. PBS serves as a versatile buffer for various applications, including cell culture, immunohistochemistry, protein and nucleic acid research, and diagnostic assays. It helps maintain a stable pH and osmolarity, providing optimal conditions for biological reactions and preserving the integrity of cells and biomolecules. The PBS, 200ml Tablets are designed to simplify the preparation process of PBS solutions. Each tablet contains pre-determined amounts of sodium chloride, sodium phosphate dibasic, and potassium phosphate monobasic. By using these tablets, researchers can save time and ensure accuracy by eliminating the need to weigh and measure individual components. The tablets dissolve rapidly, releasing the components and instantly forming a ready-to-use PBS solution with the desired volume. The convenience of pre-weighed tablets simplifies laboratory workflows, ensuring consistent buffer quality and reducing the potential for error in solution preparation. Common Name: Phosphate Buffered Saline TabletsCAS Number: 7647-14-5; 7447-40-7Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White Round Tablets Appearance Color: Colorless Appearance Form: Solution Appearance Turbidity: Clear Diameter: = 5/8 InchDissolution Time: 600 SecForm: Round Tablet pH @25 C: 7.20 - 7.60 Total Weight: 1814.5 - 2005.5 mg/TabShipping Weight: 2 lbsShipping Dimensions: 5.11 x 5.11 x 5.11Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.