Zoro Homepage

PBS/Tween 20 10X Solution, 500 ml

  • Mfr # P21200-500.0

  • Zoro # G304974578


product price: $88.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21200-500.0
Zoro #
G304974578
UPC #
-
Country of Origin
United States

Description

CAS Number: 7558-79-4, 7778-77-0, 7647-14-5, 7447-40-7, 9005-64-5, 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear, yellow solution
pH: 7.2 - 7.6
Shipping Weight: 0.25 lbs
Shipping Dimensions: 2.75 x 6.75 x 2.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.