Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEG 8000, 10 KG

  • Mfr # P48080-10000.0

  • Zoro # G004974601


product price: $503.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P48080-10000.0
Zoro #
G004974601
UPC #
-
Country of Origin
United States

Description

Ultrapure white crystals for molecular biology applications such as precipitation of DNA, nucleic acids, hybridization and fusion of mammalian cells.Melting Point: 55°-60°C
Common Name: Polyethylene Glycol 8000
CAS Number: 25322-68-3
Molecular Weight: 7,000 to 9,000
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White waxy powder
Color, PTCO: 18
Molecular Weight: 7000 - 9000 g/mol
pH (5% in water): 4.5 - 7.5
Suspended Matter: Pass
Viscosity: 700 - 900 Centi Stokes
Water: 1.00 %
Shipping Weight: 27 lbs
Shipping Dimensions: 16.00 x 13.00 x 13.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.