Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Penicillin/Streptomycin/Glutamine, 50mL

  • Mfr # P93570-50.0

  • Zoro # G903560820


product price: $66.56
/ea

Key Features

Product Type
Penicillin/Streptomycin/Glutamine
Container Size
50 mL
Solubility
Water
Shelf Life
18 mo
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P93570-50.0
Zoro #
G903560820
UPC #
-
Country of Origin
United States

Dimensions

Container Size
50 mL

Details

Product Type
Penicillin/Streptomycin/Glutamine
Solubility
Water
Item
Penicillin/Streptomycin/Glutamine
Shelf Life
18 mo
Purity
99 %
Form
Powder
Storage Temp.
-20 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
50 mL
Storage Temperature
-20 Degrees C

Description

Penicillin/Streptomycin/Glutamine, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.