Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pepstatin A, 10 MG

  • Mfr # P30100-0.01

  • Zoro # G204974623


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P30100-0.01
Zoro #
G204974623
UPC #
-
Country of Origin
Germany

Description

An inhibitor of aspartic proteases. Forms a 1:1 complex with proteases such as pepsin, renin and cathepsin D. Highly selective and does not inhibit thiol proteases, neutral proteases, or serine proteases.
CAS Number: 26305-03-3
Molecular Weight: 685.91
Chemical Formula: C34H63N5O9
Solubility: DMSO
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Powder
Carbon (C): Report %
Hydrogen (H): Report %
Nitrogen (N): Report %
Purity (HPLC): 98 %
Solubility: 5mg/ml in DMSO or 1 mg/ml in Methanol
Specific Rotation: Report
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.