Pepstatin A, 5mg
Mfr # P30100-0.005
Zoro # G003560607
product price: $64.29
/eaKey Features
Storage Temp.
2 Degrees to 8 Degrees C
Container Size
5 mg
Solubility
DMSO
Shelf Life
18 mo
Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P30100-0.005
Zoro #
G003560607
UPC #
-
Country of Origin
Germany
Dimensions
Container Size
5 mg
Details
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
DMSO
Shelf Life
18 mo
Container Material
Plastic
Form
Powder
Item
Pepstatin A
Description
Pepstatin A, Container Size 5 mg, Solubility DMSO, Form Powder, Container Material Plastic, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.