Peptone, 1kg, PK1000
Mfr # P20241-1000.0
Zoro # G603560939
product price: $289.99
/pk 1000, $0.29/ea
Free Shipping & Returns
Key Features
Product Type
Peptone
Storage Temp.
Room Temperature
CAS Number
73049-73-7
Purity
95 %
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P20241-1000.0
Zoro #
G603560939
UPC #
-
Country of Origin
Mexico
Dimensions
Container Size
1 kg
Details
Product Type
Peptone
Item
Peptone
Storage Temp.
Room Temperature
CAS Number
73049-73-7
Purity
95 %
Solubility
Water
Shelf Life
18 mo
Form
Capsule
Solubility Type
Water
Chemical Grade
Lab
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Quantity
1,000
Chemical Formula
C2H3N3
REMOVE - Previous PI Node
Molecular Biology Reagents
Storage Temperature
Room Temperature
Volume
1 kg
Description
Peptone, CAS Number 73049-73-7, Chemical Formula C2H3N3, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Package Quantity 1000
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.