Zoro Homepage

Peptone, 500g, PK500

  • Mfr # P20241-500.0

  • Zoro # G003559830


product price: $149.99
/pk 500, $0.30/ea
Free Shipping & Returns

Key Features

Solubility
Water
CAS Number
73049-73-7
Form
Capsule
Storage Temp.
Room Temperature
Product Type
Peptone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20241-500.0
Zoro #
G003559830
UPC #
-
Country of Origin
Mexico

Dimensions

Container Size
500 g

Details

Solubility
Water
CAS Number
73049-73-7
Item
Peptone
Form
Capsule
Storage Temp.
Room Temperature
Product Type
Peptone
Shelf Life
18 mo
Purity
95 %
Chemical Grade
Lab
Solubility Type
Water
Features
Research or Further Manufacturing use Only, not for Food or Drug use, Simply Add Required Number of Premeasured Capsules According to Formulation Being Prepared Without Weighing and Measuring
Quantity
500
Volume
500 g
Chemical Formula
C2H3N3
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Reagents

Description

Peptone, CAS Number 73049-73-7, Chemical Formula C2H3N3, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Package Quantity 500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.